Zoro Homepage

3D Scrub Brush System for Hard Floor Care

  • Mfr # BL-035-17

  • Zoro # G214920535


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
18 in
Depth
4 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-035-17
Zoro #
G214920535
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
18 in
Depth
4 in

Details

Color
Blue
Material
Polypropylene

Description

3D Scrub Brush hard floor care system provides you the combination of grit brushes and pads to scrub grouted tile. It allows you to scrub both flat and uneven floors, all in one motion with one tool. Scrub Brush System fits most 15" to 20" rotary machines.


  • • Fits 15" through 20" swing machines.
  • • Universal cluth plate for most rotary machine manufacturers.
  • • 17-3/8" Polypropylene pad and brush driver.
  • • 2" Polyproylene riser.
  • • Mighty LOK pad holder and shower feed.
  • • Naturally designed centering pad holder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.