Zoro Homepage

48'' Microfiber Finish Pad, 6PK

  • Mfr # FT-4835

  • Zoro # G115136080


product price: $558.99
/pk 6, $93.17/ea
Free Shipping & Returns

Key Features

Material
Microfiber
Color
White
Width
5 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-4835
Zoro #
G115136080
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Length
48 in

Details

Material
Microfiber
Color
White

Description

48" EZ 100% Microfiber Applicator Pad, 6per/ctn. Ideal for Sodium/Potassium Silicates - Floor Finish and Sealers


  • • Ideal for sodium/potassium silicates - Floor Finish and Sealers.
  • • Withstands several launderings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.