Zoro Homepage

700 Wipes per Roll Sheets, White, 6 PK

  • Mfr # REV002

  • Zoro # G114920482


product price: $129.99
/pk 6, $21.67/ea
Free Shipping & Returns

Key Features

Material
Renewable Fiber and Virgin Plantation Grown
Color
White
Roll Width
7 in
Number of Sheets
700 Wipes per Roll
Sheet Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REV002
Zoro #
G114920482
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
7 in
Sheet Length
7 in

Details

Material
Renewable Fiber and Virgin Plantation Grown
Color
White
Number of Sheets
700 Wipes per Roll

Description

REVA proprietary paper towels are engineered to work with the REVA system.


  • • REVA towels are the industry's first reduced core towel system.
  • • REVA towels are made with sustainable Virgin Plantation Grown and Rapidly Renewable Fibers.
  • • REVA towels are PEFC Certified and LEED compliant.
  • • Towels feature enhanced sheet embossing to provide greater strength.
  • • REVA is designed to only be compatible with genuine REVA towel rools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.