Zoro Homepage

Air Purifier Portable APRS Unit

  • Mfr # UV-400

  • Zoro # G415136063


product price: $1,381.99
/ea
Free Shipping & Returns

Key Features

Length
12.5 in
Width
32 in
Material
Plastic
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV-400
Zoro #
G415136063
UPC #
-
Country of Origin
China

Dimensions

Length
12.5 in
Width
32 in
Depth
9.5 in

Details

Color
Grey
Material
Plastic

Description

The UV-400 Air Purifier is a portable device that removes 99.9% of indoor air pollutants, including the flu, H1N1, MRSA, measles, SARS, pneumonia, and more. It uses patented UV-C light technology that effectively cleans and sanitizes the air rather than just filtering it. The cartridge is easy to replace and provides additional safety during changes because it kills bacteria and viruses, reducing the risk of recontaminating the air. Air purifier measures 13 in x 12 in x 36 in., and weighs 18 lbsFilterless air purifier works non-stop to destroy indoor air pollution and allergens. Its powerful reach cleans the air up to 6 times per hour in an 800-square-foot room. Great for use in homes, schools, offices, healthcare facilities, restaurants, and more.


  • • UV-C Light Technology Kills Germs and Removes Airborne Contaminants for Cleaner Air.
  • • Eliminates Viruses and Bacteria for Safer Cartridge Changes.
  • • Discreet Design Blends in With Home or Office Decor.
  • • Improves Indoor Air Quality by Reducing VOCs, Odors, and Air Pollution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.