Zoro Homepage

Bonnits for Bonnit Bug, 4PK

  • Mfr # BB-008-00

  • Zoro # G014920537


product price: $154.99
/pk 4, $38.75/ea
Sold in multiples of 3 for $464.97
Free Shipping & Returns

Key Features

Depth
1 in
Width
5 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-008-00
Zoro #
G014920537
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
5 in
Length
10 in

Details

Material
Polyester / Rayon Blend
Color
White

Description

Bonnit pad used for the Bonnit Bug carpet cleaning tool. The bonnit pad is washable by hand or machine washable up to 300 times. For best results, do not wash with bleach or fabric softener and hand pad to dry.


  • • Polyester turan blended pad.
  • • Single needle bound for extra strenth.
  • • Launder 100 plus times.
  • • Cold water gentle with little detergent.
  • • Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.