Zoro Homepage

Clean Spin Replacement Brushes, 4PK

  • Mfr # CS-101

  • Zoro # G014920520


product price: $68.99
/pk 4, $17.25/ea
Sold in multiples of 3 for $206.97

Key Features

Color
Orange
Width
3-1/2 in
Height
3-1/2 in
Length
9-1/2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-101
Zoro #
G014920520
UPC #
-
Country of Origin
China

Dimensions

Width
3-1/2 in
Height
3-1/2 in
Length
9-1/2 in

Details

Color
Orange
Material
Plastic

Description

Replacement brushes for the Clean Spin tool. Set of 4.


  • • Fully washable brush with soap & water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.