Zoro Homepage

Clean Spin Tool, 4PK

  • Mfr # CS-100

  • Zoro # G714920509


product price: $362.99
/pk 4, $90.75/ea
Free Shipping & Returns

Key Features

Length
36-7/8 in
Material
Plastic & Aluminum
Color
Orange
Depth
3-1/2 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-100
Zoro #
G714920509
UPC #
-
Country of Origin
China

Dimensions

Length
36-7/8 in
Depth
3-1/2 in
Width
5 in

Details

Material
Plastic & Aluminum
Color
Orange

Description

Clean Spin tool can be used with any battery portable drill to effectively clean and remove dust and cobwebs from all surfaces, such as walls, partitions, vents, baseboards and light fixtures. No more disposable expensive feather dusters to throw out. Our spinning design improves cleaning time by over 60%. The Clean Spin also extends up to over 10 feet. No ladders required and improved safety for the operator!


  • • Clean hard to reach areas and surfaces.
  • • Remove dust and debris faster than conventional methods.
  • • Clean either wet or dry for better versatility.
  • • Use any standart cordless drill.
  • • Extendable pole feature - clean up to 12 feet.
  • • Use indoors and outdoors.
  • • Drill not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.