Zoro Homepage

Fas-Stik Kit, Scuff Removal and Touch-Up Tool

  • Mfr # FT-1000

  • Zoro # G914920538


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Width
3 in
Depth
1 in
Length
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-1000
Zoro #
G914920538
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Depth
1 in
Length
59 in

Details

Color
Yellow
Material
Fiberglass

Description

The Fas-Stik is revolutionary in that it is used to remove scuff marks and has a separate pad option to scrub or strip baseboards. Saves time by reducing the buffing cycle. Lightweight but it has a weighted base design to allow for easy scuff removal. It also works great as a touch-up tool!


  • • Saves time by reducing the buffing cycle.
  • • Lightweight
  • • Weighted head design to allow for easy scuff removal.
  • • Works great as a touch-up scuff removal tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.