Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fas-Stik Stripper Pads for Dirt and Finish Removal, 15PK

  • Mfr # FT-2001

  • Zoro # G515136079


product price: $111.99
/pk 15, $7.47/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns

Key Features

Color
Black
Length
13.75 in
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-2001
Zoro #
G515136079
UPC #
-
Country of Origin
United States

Dimensions

Length
13.75 in
Width
3.75 in

Details

Material
100% recycled content/natural fiber
Color
Black

Description

Our Black Stripping Floor Pads for the Fas-Stik kit are designed to remove dirt and old finish build-up on baseboards. Cleans down to the original surface.


  • • Used to remove baseboard stripping.
  • • Aggressive removal of dirt and old finish buildup on baseboards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.