Zoro Homepage

Fas-Vac, Cordless All Surface Vacuum, 28'' Cleaning Path

  • Mfr # FV-28

  • Zoro # G815136076


product price: $5,709.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Vacuum Capacity
14 Gal
Width
38 in
Material
Steel
Length
31 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-28
Zoro #
G815136076
UPC #
-
Country of Origin
United States

Dimensions

Width
38 in
Length
31 in
Height
16 in

Details

Vacuum Capacity
14 Gal
Material
Steel
Housing Color
Red

Description

Fas-Vac is a 28" cleaning path cordless Li-Ion battery wide area ALL SURFACE vaccum for large areas.


  • • It is equipped with a 36V Li-Ion battery that delivers a 1-1/2 hour consistent run time.
  • • Proven industrial design and lightweight design offer unrivaled maneuverability and performance.
  • • Large 1.5 cu yard capacity for fewer bag changes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.