Zoro Homepage

Glacial Fresh Your-In- Urinal Screen, 72PK

  • Mfr # FT-30d-GF

  • Zoro # G115136042


product price: $352.99
/pk 72, $4.90/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
11 in
Width
6 in
Color
Translucent Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-30d-GF
Zoro #
G115136042
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Width
6 in

Details

Material
Plastic
Color
Translucent Blue

Description

Fitting almost every conceivable size and shape of urinal, the new Your-In Urinal Screen from Fas-Trak will radically reduce your restroom's odor and cleaning time. Installing in just seconds and lasting 50% longer than conventional urinal screens, this simple, but innovative product will virtually end the splatter and puddling that is all too common in men's rooms around the country. Where similar products might reduce the force of the urine stream that causes 'spray-back' splatter, this is the ONLY screen of it kind to also address the dripping that has no force behind it and misses the edge of the urinal and clipping firmly in place to the front edge of the urinal. These urinal screens come in three different fragrances and are sold in full cases only. Each case contains 6 boxes of 12 screens for a total of 72 pieces.


  • • Fits almost all urinal shapes and sizes.
  • • The world's first urinal screen that addressed the urine puddle problems root cause.
  • • Installs in seconds.
  • • The only urinal screen that accounts for both a forceful stream and non forced drips of urine.
  • • Catches hair where it falls.
  • • Does not float or spin during a flush cycle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.