
Grit Black Stripping Brushes, 4PK
Mfr # ST-050-17
Zoro # G014920513
product price: $194.99
/pk 4, $48.75/eaSold in multiples of 2 for $389.98
Free Shipping & Returns
Key Features
Height
2 in
Length
1 in
Width
6 in
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-050-17
Zoro #
G014920513
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Length
1 in
Width
6 in
Details
Material
Nylon
Color
Black
Description
4 reversible, replaceable and interchangeable brush inserts for the 3D Strip Brush.
- • Used to extract particles of dirt.
- • Reversible, replaceable, interchangeable brush inserts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.