Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grit Blue Scrubbing Brushes, 4PK

  • Mfr # SC-035-17

  • Zoro # G314920527


product price: $185.99
/pk 4, $46.50/ea
Sold in multiples of 2 for $371.98
Free Shipping & Returns

Key Features

Material
Nylon
Color
Blue
Height
2 in
Width
6 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-035-17
Zoro #
G314920527
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
6 in
Length
1 in

Details

Material
Nylon
Color
Blue

Description

4 reversible, replaceable and interchangeable brush inserts for the 3D Scrub Brush.


  • • Used to extract particles of dirt.
  • • Reversible, replaceable, interchangeable brush inserts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.