Zoro Homepage

H13 Media Filter Pack for Pebble+, 3PK

  • Mfr # PP-H13MFP

  • Zoro # G514920518


product price: $147.99
/pk 3, $49.33/ea
Sold in multiples of 2 for $295.98
Free Shipping & Returns

Key Features

Color
Black
Width
4 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-H13MFP
Zoro #
G514920518
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Depth
3 in

Details

Color
Black

Description

The Pebble+ H13 HEPA filter removes 99.9% of contaminants including dust, pollen, mold, bacteria, and any airborne particles with a size of 0.3 microns. Particles larger or smaller than 0.3 microns are trapped with even higher efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.