Zoro Homepage

Pebble+ Black, Commercial Hand Dryer w/Advanced Hygienic Protocol

  • Mfr # PP-B003

  • Zoro # G214920467


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
5.7 in
Depth
12.6 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-B003
Zoro #
G214920467
UPC #
-
Country of Origin
China

Dimensions

Width
5.7 in
Depth
12.6 in

Details

Color
Black
Material
Plastic

Description

The Pebble+ is a commercial hand dryer that incorporates Advanced Hygienic Protocol removing 99.9% of airborne bacteria and viruses. It benefits from intelligent H13 media filtration, UV-C light disinfections and ION particle generation. All encased with a germ and bacteria resistant antimicrobial cover. UV-C sterilization is initiated when the Pebble+ is not active. The Pebble+ will automatically start to sterilize the air inside of the hand dryer as well as cleaning the local air externally to the hand dryer. Any bacteria and viruses within the H13 filter are also disinfected. In addition, negative IONS are produced to clear particulates from the surrounding air, allowing better air quality within the local environment. This protocol allows for 24/7 protection. Color options: White, Silver and Black.


  • • Local air sterilization
  • • UV light disinfection
  • • Ion Generation
  • • Quiet Mode
  • • H13 media iFilter
  • • IONPURE Antimicrobial dryer cover
  • • Terra4 docking station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.