Zoro Homepage

Replacement UV-400 Cartridge

  • Mfr # UV-470

  • Zoro # G515136062


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
6 in
Material
Aluminum Titanium Oxide
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV-470
Zoro #
G515136062
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Width
6 in
Depth
15 in

Details

Color
Silver
Material
Aluminum Titanium Oxide

Description

Replacement Cartridge for the UV-400 contains the air purification technology that inactivates greater than 99.9% of bacteria and viruses.


  • • Cartridge Has a Long Life Span, Providing 8,800 Hours or One Year of Use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.