Zoro Homepage

REVA Touchless Wipe Dispenser

  • Mfr # REV001

  • Zoro # G715136077


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Depth
8 in
Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REV001
Zoro #
G715136077
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Width
12.5 in

Details

Color
White
Material
Plastic

Description

With 64oz and a single Enviro-Tab tablet, you can create your own general purpose hand and surface sanitizer with your REVA Touchless Wiper Dispenser.


  • • By applying the fluid at the point of use, a cellulose towel can be used in lieu of a traditional plastic towelette.
  • • Single hand operation significantly reduces the risk of cross contamination.
  • • It features a removable and refillable fluid reservoir.
  • • Each REVA wipe is dispensed consistently saturated, ensuring optimal usage and effectiveness for each wipe.
  • • Users have the ability to choose a dry towel or wet wipe by simply waving in front of ((WET)) or ((DRY)) sensor.
  • • Estimated cost savings of up to 50% over traditional disinfecant wipes.
  • • Hand capacity towel rolls (550') and 2 QT fluid reservoir.
  • • Powered by plug-in power cord or disposable batteries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.