
Scale Away Pad, PK60, 60PK
Mfr # FT-SA-100
Zoro # G814920515
product price: $318.99
/pk 60, $5.32/ea
Free Shipping & Returns
Key Features
Length
4.33 in
Width
2.76 in
Material
Impregnate Grain Material
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT-SA-100
Zoro #
G814920515
UPC #
-
Country of Origin
Germany
Dimensions
Length
4.33 in
Width
2.76 in
Details
Material
Impregnate Grain Material
Color
White
Description
Scale Away pad easily removes soap residues, greasy deposits and lime from sensitive surfaces, such as glass, stainless steel, tiles and ceramics, It has a unique grain mixture that enables scratch-free work on sensitive surfaces. And best of all, you only need water to get great results. No chemicals necessary!
- • Non-Toxic (Just add water)
- • Acid Free
- • No safety equipment needed
- • Use on stainless steel, chrome, brass, bronze, glass, marble, sinks and toilets/urinals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.