
Scrubbing Pads, 5PK
Mfr # SC-019-17
Zoro # G514920525
product price: $87.99
/pk 5, $17.60/eaSold in multiples of 2 for $175.98
Free Shipping & Returns
Key Features
Length
19 in
Width
19 in
Material
Polypropylene
Color
Blue
Pad/Brush Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-019-17
Zoro #
G514920525
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
19 in
Details
Material
Polypropylene
Color
Blue
Pad/Brush Shape
Circle
Description
Scientifically designed blue scrubbing pads for the 3D Scrub Brush hard floor care system.
- • Removes ground-in dirt, spills, scuffs, and black heal marks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.