
Scuff B-Gone Pads for Scuff Mark Removal, 15PK
Mfr # FT-2000
Zoro # G615136054
product price: $100.99
/pk 15, $6.73/eaSold in multiples of 2 for $201.98
Free Shipping & Returns
Key Features
Material
100% recycled content/natural fiber
Length
13.75 in
Width
3.75 in
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT-2000
Zoro #
G615136054
UPC #
-
Country of Origin
United States
Dimensions
Length
13.75 in
Width
3.75 in
Details
Material
100% recycled content/natural fiber
Color
Pink
Description
Fabricated pad designed for easy attachment to remove scuff marks. This pad is used to remove scuff marks on resilient flooring, tile, marble or terrazzo without removing the floor finish.
- • Used to remove scuff marks on gym floors or tile.
- • Cleans light dirt and scuff marks including black heel marks.
- • Great to prepare floors to burnish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.