Zoro Homepage

Stripping Pads, 5PK

  • Mfr # ST-019-17

  • Zoro # G415136070


product price: $89.85
/pk 5, $17.97/ea
Sold in multiples of 2 for $179.70
Free Shipping & Returns

Key Features

Height
1 in
Color
Black
Shape
Circle
Length
19'
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-019-17
Zoro #
G415136070
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Length
19'
Width
19 in

Details

Material
Polypropylene
Color
Black
Shape
Circle

Description

Scientifically designed black stripping pads for the 3D Strip Brush hard floor care system.


  • • These round 19 inch black stripping pads are aggressive and made for wet stripping applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.