Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Filter Bag for Vacuum, 2PK

  • Mfr # FV-SFB

  • Zoro # G215136034


product price: $54.99
/pk 2, $27.50/ea
Sold in multiples of 4 for $219.96

Key Features

Capacity
14 Gal
Material
Micropoly
Height
2 in
Length
9 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-SFB
Zoro #
G215136034
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Length
9 in
Width
16 in

Details

Capacity
14 Gal
Material
Micropoly

Description

Advanced filtration technology bags that effectively capture dust, dirt and debris, maintaining a cleaner environment. Each pack contains two filter bags that are designed for the wide area vaccum.


  • • Dust proof sonic seams
  • • Multi-layered Microply media
  • • Micron quality particle containment
  • • Flofluff airflow enchancement media
  • • Softtouch contour filling material
  • • Embossed Infiltrator brand authentication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.