Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 115V, 2 SPDT

  • Mfr # B45267

  • Zoro # G2077332


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Fasco
Phase
1
Frequency
60 Hz
Features
Open Air Over
Standards
CSA Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B45267
Zoro #
G2077332
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
3 1/4 in
Overall Width
8 7/8 in
Outlet Width
8 in
Outlet Height
3 5/8 in
Overall Height
9 15/16 in
Overall Depth
10 1/2 in
Wheel Diameter
3 1/4 in

Details

Fits Brand
Fasco
Phase
1
Frequency
60 Hz
Item
Blower, 115V, 2 SPDT
Features
Open Air Over
Standards
CSA Certified, UL Listed
Number of Discharge Positions
1
Includes Drive Package
Yes
Mounting Orientation
Horizontal
Outlet Shape
Rectangular
Includes Motor
Yes
Airflow @ 0.000 in SP
460 cfm
Number of Inlets
1
Bearing Type
Sleeve
Discharge Position
Top Horizontal
Motor Type
Shaded Pole
Current
2.9 A
Flange Type
Flanged
Maximum Fan Speed
1,600 RPM
Electrical Connection
14 to 12 in Leads with Strip
Motor Horsepower
1/15 hp
Thermal Overload Protection
Yes
Drive Type
Direct Drive
Motor Enclosure
Open Air-Over
Airflow @ 0.500 in SP
187 cfm
Maximum Static Pressure
1/2 in wc
Housing Material
Steel
Assembly
Assembled
Nameplate Voltage
115V AC
Wheel Material
Aluminum
Motor Speed
1,600 RPM
Airflow @ 0.100 in SP
393 cfm
Airflow @ 0.250 in SP
359 cfm
Maximum Ambient Temperature
104 Degrees F
Speed Controllable
Variable Speed
Rotation
CCW
Motor Insulation Class
B
Airflow @ 0.400 in SP
254 cfm
Number of Speeds
2
OEM Replacement
No

Description

Blower, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 3 1/4 in, Airflow @ 0.000 in SP 460 cfm, Airflow @ 0.100 in SP 393 cfm, Airflow @ 0.250 in SP 359 cfm, Airflow @ 0.400 in SP 254 cfm, Airflow @ 0.500 in SP 187 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.