Shop FASCO
See all product information
Create Account
Blower, Draft Inducer
- Mfr # W3
- Zoro # G825074177
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Frequency
60 Hz
Bearing Type
Ball
Standards
CSA, UL
Insulation Class
B
Weight
9.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W3
- Zoro #
- G825074177
- UPC #
- 818508021836
- Country of Origin
- Mexico
- Item
- Motor
- Frequency
- 60 Hz
- Bearing Type
- Ball
- Standards
- CSA, UL
- Insulation Class
- B
- Weight
- 9.4 lb
- Usable @ 200V
- Not Usable at 200V
- Application
- Draft Inducer
- Phase
- Single
- Usable @ 208V
- Not Usable at 208V
- Full Load Current @ 60 Hz
- 1.7 A
- Ambient Temperature - Maximum
- 40 Degrees C
- Product Type
- OEM Replacement Motor
- Motor Design
- Shaded Pole
- Motor Enclosure Type
- Open Air Over
- Number of Speeds
- 1
Dimensions
- Body Diameter
- 3.3 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.