Shop FASCO
See all product information
Create Account
Centrifugal Blower, B75, 115 Volts 3000 RPM
- Mfr # B75
- Zoro # G402674196
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Weight
3.95 lbs
Width
6.5 in
Length
7 in
Height
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B75
- Zoro #
- G402674196
- UPC #
- 815585027102
- Country of Origin
- China
- Weight
- 3.95 lbs
- Item
- Volts Blower
Dimensions
- Width
- 6.5 in
- Length
- 7 in
- Height
- 6.5 in
Description
FASCO CENTRIFUGAL BLOWER 115 VOLTS 3000 RPM B75 FEATURES SLEEVE BEARINGS. THE DISCHARGE (EXHAUST) DIMENSION IS 2-3/4 WIDE BY 2-1/4 HIGH. THE MOUNTING HOLES ARE 3-1/2 X 3 ON CENTER.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.