Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/8 hp

  • Mfr # D1050A

  • Zoro # G814760678


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,501-1,600
Nameplate RPM
1,550
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1050A
Zoro #
G814760678
UPC #
818508029023
Country of Origin
Mexico

Dimensions

Body Dia.
5 in
Lead Length
31 in
Shaft Length
2 15/16 in
Shaft Dia.
1/2 in
Length Less Shaft
3 9/16 in
Bolt Circle Dia.
4 5/8 in
Overall Length
6 9/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,501-1,600
Nameplate RPM
1,550
Voltage
230V AC
Frame
42
Motor Mounting Type
Belly Band
Phase
Single
Motor Enclosure Design
Open Air-Over
Capacitor Required
Yes
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Weight
7.53 lb
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Standards
CSA, UL
Hz
50 Hz
Voltage Compatibility
230V AC
Duty
Continuous
Motor Service Factor
1
Full Load Amps
1.1 A
Motor Application
Blower; Fan
Motor Shaft Rotation
CCW
Motor Shaft Design
Keyed
Motor Thermal Protection
Auto
Ins. Class
B
Motor Sub Application
HVAC/R
Motor Bearings
Ball
Features
Air Over, Enclosed Shaft End End-Frame and Shell, Open Lead End End-Frame
Full Load Amps @ 50Hz
1.1 A

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 230V AC, 1.1 A Full Load Amps, 42 Frame, Output Watts 90 W, 60/50 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.