Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Fan/Blower Motor, H.P. 1/12

  • Mfr # 9721

  • Zoro # G414603856


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/12
RPM Range
1,301-1,400
Nameplate RPM
1,350/1,550
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9721
Zoro #
G414603856
UPC #
815585020578
Country of Origin
China

Dimensions

Overall Length
6 7/8 in
Shaft Dia.
5/16 in
Bolt Circle Dia.
2 7/8 in
Shaft Length
3 1/4 in
Lead Length
21 in
Length Less Shaft
3 5/8 in
Body Dia.
3 5/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/12
RPM Range
1,301-1,400
Nameplate RPM
1,350/1,550
Voltage
115/208-230V AC
Frame
3.3
Motor Mounting Type
Ring/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Finish
Painted
Hz
50 Hz
Plug Type
F-2-6A Female Plug; M-2-22 Male Plug
Weight
5 lb
Motor Mounting Position
Horizontal
HP @ 50Hz
1/12
Voltage @ 50Hz
115/230V AC
Full Load Amps @ 50Hz
0.9/0.43 A
Motor Thermal Protection
Auto
Includes
4 Mfd-370 V Capacitor
Bearing Protection
Sealed
Motor Shaft Design
Flat
Extended Thru-Bolts
Yes
No. of Speeds
1
Features
Belly Band Mount, Extended Studs Shaft End and Lead End
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Voltage Compatibility
115V AC, 208V AC, 230V AC
Motor Sub Application
Direct Drive Fan/Blower
Full Load Amps
0.9/0.43/1.1/0.49 A
Capacitor Required
Yes
Standards
CSA, UL
Motor Bearings
Ball
Usable @ 208V
Yes
Output Watts
0.06 kW
Ins. Class
B
Motor Application
HVAC/R
Inverter Rated
No
RPM @ 50Hz
1,350

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 1.1/0.49 A Full Load Amps, 3.3 Frame, Output Watts .06 kW, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.