Fasco
Draft Inducer, 115, Steel, 6 31/64 in H.
Mfr # A172
Zoro # G8518684
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 2.70/3.00
- Voltage 115
- Depth (In.) 8 1/2 in
- Construction Material Steel
- Height (In.) 6 31/64 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Hh12Zb180 Limit Switch (HH12ZB180)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFS)
- BIG ASS FANS Industrial HVLS Fan, 1, 3 Phase, 200 to 277 V AC (F-PFD1-0822S34)
- DAYTON Mounting Frame, Surface 3 7/8 In, Bronze (2HAD2)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A088)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A171)
- FASCO Draft Inducer Blower, 115V, Steel, 8 1/2 in H. (A155)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A146)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A225)
- FASCO Draft Inducer Blower, 120v, Plastic /Steel, 8 45/64 in H. (A066)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A170)
- Fasco Induced Draft Blowers