Shop FASCO
See all product information
Create Account
Draft Inducer Blower Motor 3.3 in Dia 1/33 HP 115V 1.5A
- Mfr # D1196
- Zoro # G023932743
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Operating Amps
1.5 A
Motor Enclosure Design
OAO
HP
0.03
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1196
- Zoro #
- G023932743
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Operating Amps
- 1.5 A
- Motor Enclosure Design
- OAO
- HP
- 0.03
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
- Nameplate RPM
- 3,200 RPM
- Motor Bearings
- Sleeve
- Voltage
- 115V
- Rotation
- CCWSE
Dimensions
- Body Dia.
- 3.3 in
Description
FASCO PEM-D1196 draft inducer blower motor (D1196) delivers 1/30 HP at 3,200 RPM in a 3.3 in diameter, 3.3 frame design for 115V single-phase systems. The motor features a flat shaft 0.313 in diameter with 2.31 in extension, B insulation, air-over duty, 2 poles/60 Hz, across-the-line starting, is UL Recognized and CSA marked.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.