Shop FASCO
See all product information
Create Account
Draft Inducer Blower Motor 3.3 in Dia 1/50 HP 115V 1.1A
- Mfr # D418
- Zoro # G523932205
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Bearings
Ball
Nameplate RPM
1,500 RPM
Rotation
CWSE
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D418
- Zoro #
- G523932205
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Nameplate RPM
- 1,500 RPM
- Rotation
- CWSE
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
- Operating Amps
- 1.2 A
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- HP
- 0.02
Dimensions
- Body Dia.
- 3.3 in
Description
Fasco D418 draft inducer blower motor (PEM-D418) - 1/50 HP, 1500 RPM, 3.3 in frame and 3.3 in diameter, 115 V single-phase, 60 Hz, air-over duty with flat shaft (0.250 in diameter, 3.00 in extension). Insulation class B, service factor 1, 4 poles, across-the-line starting; UL Recognized and CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.