Zoro Homepage

F1B 80-16 Auto L/M Stapler With Auto-Fire Long Magazine

  • Mfr # 11189F

  • Zoro # G7134295


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Crown
5/8 in.
Overall Length
1/4 in.-5/8 in.
Tool Weight
3.55 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11189F
Zoro #
G7134295
UPC #
714732000855
Country of Origin
Italy

Dimensions

Overall Length
1/4 in.-5/8 in.

Details

Item
Staplers
Crown
5/8 in.
Tool Weight
3.55 lbs

Description

This Light Wire Automatic Long Magazine Stapler Is Loaded With Features You Want. It Is Fast, Easy To Use And Maximizes Your Efficiency On The Job.This Tool Is For Use With 5/8 In. To 1/4 In. Staples.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.