Zoro Homepage

Fan and Blower Motor, 1/12 hp

  • Mfr # D310

  • Zoro # G711775553


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Shaded Pole
HP
1/12
RPM Range
1,401-1,500
Nameplate RPM
1,500
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D310
Zoro #
G711775553
UPC #
815585029465
Country of Origin
Mexico

Dimensions

Body Dia.
4 3/8 in
Length Less Shaft
3 5/8 in
Bolt Circle Dia.
3 15/16 in
Shaft Length
1 7/8 in
Overall Length
4 3/4 in
Shaft Dia.
3/8 in
Lead Length
12 in

Details

Item
Fan and Blower Motor
Motor Design
Shaded Pole
HP
1/12
RPM Range
1,401-1,500
Nameplate RPM
1,500
Voltage
115V AC
Frame
4.4
Motor Mounting Type
Ring/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Number of Shafts
1
Usable @ 208V
No
Mounting Stud Location
Lead End; Shaft End
Full Load Amps
4.0 A
Motor Shaft Rotation
CW
Motor Bearings
Sleeve
Includes
#10-32 Extended Studs
Motor Sub Application
General Purpose
Standards
CSA, UL
Motor Shaft Design
Flat
Motor Mounting Position
Horizontal
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Usable @ 200V
No
Motor Application
HVAC/R
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115V AC
Weight
4.4 lb
Motor Thermal Protection
Auto
Ins. Class
A

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/12 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 115V AC, 4.0 A Full Load Amps, 4.4 Frame, Output Watts 60 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.