Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 1/15 hp

  • Mfr # D312

  • Zoro # G811775552


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Shaded Pole
HP
1/15
RPM Range
1,401-1,500
Nameplate RPM
1,500
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D312
Zoro #
G811775552
UPC #
815585029472
Country of Origin
Mexico

Dimensions

Shaft Length
5 in
Lead Length
15 in
Bolt Circle Dia.
3 15/16 in
Shaft Dia.
1/2 in
Body Dia.
4 3/8 in
Overall Length
9 11/16 in
Length Less Shaft
5 9/16 in

Details

Item
Fan and Blower Motor
Motor Design
Shaded Pole
HP
1/15
RPM Range
1,401-1,500
Nameplate RPM
1,500
Voltage
115V AC
Frame
4.4
Motor Mounting Type
Ring/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Max. Ambient Temp.
104 Degrees F
Motor Thermal Protection
Auto
Motor Sub Application
General Purpose
Standards
CSA, UL
Includes
#10-32 Extended Studs
Motor Application
HVAC/R
Nominal Efficiency
35 %
Ins. Class
A
Motor Shaft Design
Flat
Hz
60 Hz
Usable @ 200V
No
Voltage Compatibility
115V AC
Motor Mounting Position
Horizontal
Mounting Stud Location
Lead End; Shaft End
Motor Shaft Rotation
CW
Full Load Amps
2.6 A
Motor Service Factor
1
Number of Shafts
1
Weight
7 lb
Motor Bearings
Sleeve
No. of Speeds
1
Usable @ 208V
No
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/15 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 115V AC, 2.6 A Full Load Amps, 4.4 Frame, Output Watts 50 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.