Skip to Main Content
customer-service Help
Fasco

Induced Draft Furnace Blower, 208/230, Aluminum Steel, 7 3/4 in H.

Fasco Induced Draft Furnace Blower,  208/230,  Aluminum Steel,  7 3/4 in H. A150
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$244.95
  • Item: Induced Draft Furnace Blower
  • Type: Replacement
  • Voltage: 208/230
See full product details
This item ships free.
Total: $244.95

Fasco #A150 Specifications

  • Item: Induced Draft Furnace Blower
  • Type: Replacement
  • Voltage: 208/230
  • Depth (In.): 6 in
  • HP: 1/35 hp
  • Construction Material: Aluminum Steel
  • Amps: .50
  • Remarks: Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
  • Height (In.): 7 3/4 in
  • For Use With Mfr. Model Number: C661452P01
  • Fits Brand: Trane
  • Replaces: Fasco 70217833, 70218928, Trane C661452P01, X38080029010
  • Agency Compliance: CSA, UL
  • Width (In.): 8 3/4 in
  • Application: Gas Furnaces
  • Watts: 81 W
  • CFM @ 1.000-In. SP: 75
  • CFM @ 0.700-In. SP: 76
  • CFM @ 0.000-In. SP: 94
  • CFM @ 1.40-In. SP: 68
  • CFM @ 0.500-In. SP: 78
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Induced Draft Furnace Blower, Replacement, Voltage 208/230, .50 Amps, 81 W Watts, 1/35 hp HP, Height (In.) 7 3/4 in, Width (In.) 8 3/4 in, Depth (In.) 6 in, Gas Furnaces, Construction Material Aluminum Steel, Agency Compliance CSA, UL, Replaces Fasco 70217833, 70218928, Trane C661452P01, X38080029010, Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions, Fits Brand Trane

Reviews of Fasco #A150