Zoro Homepage
This item is Discontinued.
Fasco Motor, 1/12HP 115/230V 1550RPM D114

Motor, 1/12HP 115/230V 1550RPM (Discontinued)

  • Mfr # D114
  • Zoro # G3208550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D114
Zoro #
G3208550
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/8"
Shaft Length
3"
Overall Length
7.62"
Bolt Circle Dia.
3 15/16 in
Length Less Shaft
5 in
Body Dia.
4 3/8 in
Lead Length
26 in

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/12 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115/230V AC, 2.5/1.3 A Full Load Amps, 4.4 Frame, Output Watts 60 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.