Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/15HP 115/230V 3000RPM 1PH

  • Mfr # D091

  • Zoro # G3208307


product price: $195.99
/ea
Free Shipping & Returns

Key Features

HP
1/15 HP
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Shaft End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D091
Zoro #
G3208307
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
0.312"
Shaft Length
5"
Body Dia.
3.91"
Manufacturers Warranty Length
1 yr.
Overall Length
9.55"

Details

HP
1/15 HP
Item
Motor
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Shaft End
Motor Sub Application
Ventilation Motor
Motor Thermal Protection
Automatic
Nameplate RPM
3000 rpm
Number of Shafts
1
Phase
1
Voltage
115/230V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
2.0/1.0A
Standards
UL Recognized
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1
Application
Vents

Description

Motor,1/15HP 115/230V 3000RPM 1PH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.