Zoro Homepage

Motor, 115V AC, Single, 1/20 hp

  • Mfr # D132

  • Zoro # G2077210


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Fits Brand
Fasco
Application
Fan
Voltage
115V AC
Phase
Single
Features
1/20 hp, 115V, 1500 RPM, 1 Speed, Rotation CWSE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D132
Zoro #
G2077210
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/16 in
Body Dia.
3.3 in
Overall Length
5 3/16 in
Shaft Length
2 5/16 in

Details

Fits Brand
Fasco
Application
Fan
Voltage
115V AC
Phase
Single
Item
Motor
Features
1/20 hp, 115V, 1500 RPM, 1 Speed, Rotation CWSE
HP
1/20 hp
Standards
CSA Certified, UL Recognized
Motor Frame Material
Steel
Voltage Compatibility
115V AC
Full Load Amps
1.8 A
No. of Speeds
1
Motor Mounting Type
Extended Studs
Ins. Class
B
Motor Service Factor
1
Motor Bearings
Sleeve
Nameplate RPM
1500
Compatible Brand
Fasco
Motor Shaft Rotation
CWSE
RPM Range
1,401-1,500
Max. Ambient Temp.
40 Degrees C
Weight
3.4 lb
Motor Enclosure Design
Open Air-Over
Motor Application
Fan
Motor Design
1-Phase

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/20 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.8 A, 3.3 Frame, Motor Service Factor 1, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.