Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/20, 1/15 HP, OEM Replacement Brand: Bohn Replacement For: 7190-0442

  • Mfr # D1125

  • Zoro # G4334480


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Frame
3.3
HP
1/20, 1/15 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1125
Zoro #
G4334480
UPC #
818508021911
Country of Origin
Mexico

Dimensions

Shaft Dia.
0.313"
Shaft Length
2.64"
Length Less Shaft
4 1/8 in
Bolt Circle Dia.
2-13/16"
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Overall Length
6-3/4"
Stud Size
#10-32

Details

Frame
3.3
HP
1/20, 1/15 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Counterclockwise Shaft End
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1550/1400 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Bohn
Phase
1
RPM Range
1301-1400
Voltage
208-230V
Motor Bearings
Sleeve
Replacement For
7190-0442
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
0.4/0.5A
Capacitor Required
Included
Standards
UL Recognized
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Mounting Stud Pattern
4" x 4"
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Motor Frame Material
Steel
Weight
4 lb
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 hp, 1/20 hp HP, Nameplate RPM 1,550/1,400 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.40/0.50 A, 3.3 Frame, OEM Replacement Brand Bohn, Replacement For 7190-0442, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.