Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 208-230/460V AC, Single, 1 3/4 hp

  • Mfr # D2850

  • Zoro # G2077752


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Fasco
Voltage
208-230/460V AC
Phase
Single
HP
1 3/4 hp
Standards
CSA Certified, UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2850
Zoro #
G2077752
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
6 7/8 in
Shaft Dia.
1/2 in
Body Dia.
5.6 in
Overall Length
9 7/8 in
Shaft Length
2 15/16 in

Details

Fits Brand
Fasco
Voltage
208-230/460V AC
Phase
Single
Item
Motor
HP
1 3/4 hp
Standards
CSA Certified, UL Recognized
Voltage Compatibility
208V AC, 230V AC, 460V AC
Ins. Class
B
Weight
24.2 lb
Motor Bearings
Ball
Compatible Brand
Fasco
Duty Cycle
Continuous
Frame
48
Motor Frame Material
Rolled Steel
Usable @ 208V
Usable at 208V
Motor Shaft Rotation
CCW
Motor Design
1-Phase
Number of Shafts
2
No. of Speeds
1
Full Load Amps
3.95/2.1 A
Capacitor Required
Yes
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Lug
RPM Range
1,101-1,200
Nameplate RPM
1,125/950
Motor Service Factor
1
Max. Ambient Temp.
65 Degrees C

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 3/4 hp HP, Nameplate RPM 1,125/950 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.95/2.1 A, 48 Frame, Usable @ 208V Usable at 208V, Motor Service Factor 1, Ins. Class B, Max. Ambient Temp. 65 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Lug, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.