Shop FASCO

Motor

  • Mfr # D09649
  • Zoro # G225075057

product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Product Type
OEM Replacement Motor
Body Diameter
5 in
Shaft Length
2 11/16 in
Duty
Continuous
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D09649
Zoro #
G225075057
UPC #
-
Country of Origin
Mexico

Dimensions

Body Diameter
5 in
Shaft Length
2 11/16 in
Frame Size
42
Overall Length
6 5/16 in
Length Less Shaft
3 1/2 in
Bolt Circle Diameter
4 5/8 in
Shaft Diameter
1/2 in

Details

Product Type
OEM Replacement Motor
Duty
Continuous
Phase
Single
Weight
7 lb
Standards
CSA, UL
Frame Material
Steel
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
B
Frequency
60 Hz
Motor Thermal Protection
Auto
Usable @ 208V
Not Usable at 208V
Item
Motor
Nameplate Service Factor @ 60 Hz
1
Motor Design
Permanent Split Capacitor
Motor Shaft Rotation
CWSE
Number of Speeds
1
Shaft Design
Flat
Usable @ 200V
Not Usable at 200V
Motor Enclosure Type
Open Air Over
Full Load Current @ 60 Hz
0.97 A
Bearing Type
Ball

Description

Motor, Single Phase, Motor Design Permanent Split Capacitor, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Thermal Protection Auto, Motor Shaft Rotation CWSE

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.