Motor
- Mfr # D2851
- Zoro # G925075722
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Product Type
OEM Replacement Motor
Shaft Diameter
5/8 in
Weight
24.4 lb
Frame Size
48
Bearing Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2851
- Zoro #
- G925075722
- UPC #
- -
- Country of Origin
- India
- Product Type
- OEM Replacement Motor
- Weight
- 24.4 lb
- Bearing Type
- Ball
- Number of Speeds
- 1
- Phase
- Single
- Ambient Temperature - Maximum
- 65 Degrees C
- Frame Material
- Steel
- Frequency
- 60 Hz
- Shaft Design
- Keyed
- Motor Design
- Permanent Split Capacitor
- Nameplate Service Factor @ 60 Hz
- 1
- Usable @ 200V
- Not Usable at 200V
- Usable @ 208V
- Usable at 208V
- Motor Enclosure Type
- Open Air Over
- Item
- Motor
- Duty
- Continuous
- Insulation Class
- B
- Full Load Current @ 60 Hz
- 3.95/2.1 A
- Standards
- CSA, UL
- Nameplate Voltage @ 60 Hz
- 208-230/460V AC
- Nameplate Horsepower @ 60 Hz
- 1 3/4 hp
- Nameplate RPM @ 60 Hz
- 1,125/950 RPM
Dimensions
- Shaft Diameter
- 5/8 in
- Frame Size
- 48
- Shaft Length
- 3 1/4 in
- Body Diameter
- 5.6 in
- Overall Length
- 10 7/16 in
- Length Less Shaft
- 6 1/16 in
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.