Motor
- Mfr # D616
- Zoro # G125075911
product price:Â
$
84.05
/ea
Key Features
Shaft Length
1 in
Number of Speeds
1
Overall Length
2 13/16 in
Frequency
60 Hz
Length Less Shaft
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D616
- Zoro #
- G125075911
- UPC #
- -
- Country of Origin
- Mexico
- Number of Speeds
- 1
- Frequency
- 60 Hz
- Ambient Temperature - Maximum
- 40 Degrees C
- Full Load Current @ 60 Hz
- 0.67 A
- Usable @ 208V
- Not Usable at 208V
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Usable @ 200V
- Not Usable at 200V
- Nameplate Service Factor @ 60 Hz
- 1
- Phase
- Single
- Frame Material
- Steel
- Standards
- UL
- Weight
- 6.17 lb
- Insulation Class
- B
- Bearing Type
- Sleeve
- Item
- Motor
- Shaft Design
- Flat
- Motor Shaft Rotation
- CCWSE
- Motor Design
- Shaded Pole
- Nameplate Voltage @ 60 Hz
- 115V AC
- Nameplate RPM @ 60 Hz
- 3,000 RPM
Dimensions
- Shaft Length
- 1 in
- Overall Length
- 2 13/16 in
- Length Less Shaft
- 2 1/4 in
- Frame Size
- 3.3
- Body Diameter
- 3.3 in
- Shaft Diameter
- 1/4 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.