Motor
- Mfr # K111
- Zoro # G525075573
product price:Â
$
88.49
/ea
Key Features
Phase
Single
Weight
1.17 lb
Usable @ 200V
Not Usable at 200V
Bearing Type
Sleeve
Ambient Temperature - Maximum
40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K111
- Zoro #
- G525075573
- UPC #
- -
- Country of Origin
- Mexico
- Phase
- Single
- Item
- Motor
- Weight
- 1.17 lb
- Usable @ 200V
- Not Usable at 200V
- Bearing Type
- Sleeve
- Ambient Temperature - Maximum
- 40 Degrees C
- Motor Design
- Shaded Pole
- Motor Enclosure Type
- Open
- Number of Speeds
- 1
- Usable @ 208V
- Not Usable at 208V
- Insulation Class
- B
- Full Load Current @ 60 Hz
- 0.82 A
- Frequency
- 60 Hz
- Standards
- UL
- Nameplate Service Factor @ 60 Hz
- 1
- Shaft Design
- Flat
- Nameplate Voltage @ 60 Hz
- 120V AC
- Nameplate Horsepower @ 60 Hz
- 1/120 hp
- Nameplate RPM @ 60 Hz
- 3,000 RPM
Dimensions
- Shaft Length
- 2 in
- Overall Length
- 3 7/8 in
- Shaft Diameter
- 3/16 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.