Motor
- Mfr # K1322
- Zoro # G525075542
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
1/4 in
Bearing Type
Ball
Ambient Temperature - Maximum
40 Degrees C
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1322
- Zoro #
- G525075542
- UPC #
- -
- Country of Origin
- Mexico
- Bearing Type
- Ball
- Ambient Temperature - Maximum
- 40 Degrees C
- Usable @ 208V
- Not Usable at 208V
- Usable @ 200V
- Not Usable at 200V
- Weight
- 3.23 lb
- Motor Shaft Rotation
- CWSE
- Insulation Class
- B
- Frequency
- 60 Hz
- Full Load Current @ 60 Hz
- 0.98 A
- Motor Design
- Shaded Pole
- Standards
- CSA, UL
- Shaft Design
- Flat
- Duty
- Continuous
- Nameplate Service Factor @ 60 Hz
- 1
- Motor Enclosure Type
- Open Air Over
- Item
- Motor
- Number of Speeds
- 1
- Frame Material
- Steel
- Phase
- Single
- Nameplate Horsepower @ 60 Hz
- 1/40 hp
- Nameplate RPM @ 60 Hz
- 3,000 RPM
- Nameplate Voltage @ 60 Hz
- 115V AC
Dimensions
- Shaft Diameter
- 1/4 in
- Length Less Shaft
- 2 5/8 in
- Shaft Length
- 2 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.