Motor
- Mfr # K1675
- Zoro # G625074735
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Shaft Design
Round
Phase
Single
Motor Design
Shaded Pole
Bearing Type
Sleeve
Weight
4.94 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1675
- Zoro #
- G625074735
- UPC #
- -
- Country of Origin
- Mexico
- Shaft Design
- Round
- Phase
- Single
- Motor Design
- Shaded Pole
- Bearing Type
- Sleeve
- Weight
- 4.94 lb
- Insulation Class
- B
- Motor Enclosure Type
- Open Air Over
- Nameplate RPM @ 50 Hz
- 2,500/3,000 RPM
- Usable @ 208V
- Usable at 208V
- Motor Shaft Rotation
- CWSE
- Usable @ 200V
- Usable at 200V
- Standards
- CSA, UL
- Frame Material
- Steel
- Item
- Motor
- Duty
- Continuous
- Number of Speeds
- 1
- Nameplate Service Factor @ 50 Hz
- 1
- Ambient Temperature - Maximum
- 40 Degrees C
- Full Load Current @ 50 Hz
- 0.7/0.3/0.4/0.3 A
- Frequency
- 50 Hz
Dimensions
- Length Less Shaft
- 2 3/16 in
- Shaft Diameter
- 3/16 in
- Shaft Length
- 2 1/16 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.