Motor
- Mfr # K672
- Zoro # G625075206
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
3/16 in
Shaft Design
Round
Standards
UL
Shaft Length
1 5/16 in
Number of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K672
- Zoro #
- G625075206
- UPC #
- -
- Country of Origin
- Mexico
- Shaft Design
- Round
- Item
- Motor
- Standards
- UL
- Number of Speeds
- 1
- Weight
- 1.8 lb
- Motor Enclosure Type
- Open
- Motor Design
- Shaded Pole
- Bearing Type
- Sleeve
- Ambient Temperature - Maximum
- 40 Degrees C
- Insulation Class
- B
- Usable @ 200V
- Not Usable at 200V
- Phase
- Single
- Nameplate Service Factor @ 60 Hz
- 1
- Full Load Current @ 60 Hz
- 0.29 A
- Motor Shaft Rotation
- CCWSE
- Frequency
- 60 Hz
- Usable @ 208V
- Not Usable at 208V
- Nameplate Horsepower @ 60 Hz
- 1/150 hp
- Nameplate RPM @ 60 Hz
- 3,000 RPM
- Nameplate Voltage @ 60 Hz
- 240V AC
Dimensions
- Shaft Diameter
- 3/16 in
- Shaft Length
- 1 5/16 in
- Overall Length
- 3 11/16 in
- Length Less Shaft
- 1 5/8 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.