Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor1/14 115V 1550RPM 2Sp 2Shft

  • Mfr # D366

  • Zoro # G3209549


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Frame
3.3
HP
1/14-1/21 HP
Motor Application
HVAC-R
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D366
Zoro #
G3209549
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
0.313"
Shaft Length
6-3/8"
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Overall Length
16.09"

Details

Frame
3.3
HP
1/14-1/21 HP
Item
Motor
Motor Application
HVAC-R
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Reversible
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1500 rpm
No. of Speeds
2
Number of Shafts
1
Phase
1
Voltage
115V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
2.5/1.5A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Condenser Fan

Description

Motor1/14 115V 1550RPM 2Sp 2Shft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.