Zoro Homepage

Motor18 Watt 1/47HP 115V 1550RPM

  • Mfr # EC16W115

  • Zoro # G3211798


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Frame
Unit Bearing
Motor Application
HVAC-R
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
1 Boss/PE and OPE 3 Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC16W115
Zoro #
G3211798
UPC #
-
Country of Origin
Switzerland

Dimensions

Shaft Dia.
0.275"
Shaft Length
0.63"
Manufacturers Warranty Length
1 yr.

Details

Frame
Unit Bearing
Item
Motor
Motor Application
HVAC-R
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
1 Boss/PE and OPE 3 Holes
Motor Shaft Rotation
Counterclockwise Shaft End
Motor Sub Application
Refrigeration Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1550 rpm
Number of Shafts
1
Phase
1
Voltage
115V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
0.89A
Standards
UL Recognized, CE Certified
Motor Shaft Design
Flat
Hz
60 Hz
Application
Refrigeration Fan

Description

Motor18 Watt 1/47HP 115V 1550RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.