Zoro Homepage
This item is Discontinued.
Fasco Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed A218

Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (Discontinued)

  • Mfr # A218
  • Zoro # G2031307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A218
Zoro #
G2031307
UPC #
815585025689
Country of Origin
Multiple

Dimensions

Inlet Dia.
5 in
Overall Height
7 3/4 in
Overall Width
7 1/4 in
Blower Wheel Diameter
4 1/2 in
Blower Wheel Width
1 in
Overall Depth
6 1/4 in
Lead Length
48 in
Outlet Width
1 3/4 in
Outlet Height
2 3/4 in
Wheel Width
1 in

Details

Drive Type
Direct
Full Load Amps
0.60/0.52
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
220 to 240V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Agency Compliance
UL Recognized, CSA Compliant
Replaces
Mfr. Model No. 7021-8959,39L4201,60J4201,7021-10676,
Motor Enclosure
Open
RPM
3000
Max. Ambient Temp.
104 Degrees F
Item
OEM Blower
Bearing Type
Sleeve
Mounting Position
All Position
Wheel Type
Forward Curve
Housing Finish
Metal
Motor Insulation
Class B
Max. Inlet Temp.
400 Degrees F
Hz
50/60
Housing Color
Natural
Outlet Shape
Rectangular
Motor Type
Shaded Pole

Description

OEM Blower, Wheel Type Forward Curve, Drive Type Direct, Bearing Type Sleeve, Housing Material Steel, Wheel Width 1 in, Outlet Shape Rectangular, Outlet Height 2 3/4 in, Outlet Width 1 3/4 in, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.