Zoro Homepage

Pneumatic Nail, 3 in L, Electro Galvanized, 30 to 33 Degrees

  • Mfr # SCPS1013CSEG

  • Zoro # G6470205


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Finish
Electro Galvanized
Collation Angle
30 to 33 Degrees
Collation Type
Plastic
Shank Diameter
0.113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCPS1013CSEG
Zoro #
G6470205
UPC #
714732719139
Country of Origin
Austria

Dimensions

Overall Length
3 in
Shank Diameter
0.113 in

Details

Item
Pneumatic Nail
Finish
Electro Galvanized
Collation Angle
30 to 33 Degrees
Collation Type
Plastic
Material
Steel
Collation Configuration
Strip
Weight
10 lbs

Description

Scps1013Cseg Scrail 30-33-Deg Plastic Strip Elec-Galv Square Drive, 3"x.113", 1000/Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.